References
Gedore:1 B 36
Rubix:2515667
Manufacturer :6003420
EAN:4010886600344

Product details : GEDORE 1B-36 1B COMBINATION SPANNER 36MM
Combination spanner, offsetDesign: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 36 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised
Technical specifications
Attributes
| Logistic Weight | 1147 g |
|---|---|
| Opening | 36 |
| Length | 460 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 70.90 excl. VAT
/ Each
£ 85.08 incl. VAT
- In stock: Next day delivery
