GEDORE 13MM OE9X12ENDFITING 7112-13
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-13
Rubix:123A9371
Manufacturer :7689010
EAN:4002805712139

Documents
Product details : GEDORE 13MM OE9X12ENDFITING 7112-13
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Opening | 13 |
| Length | 39 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
