BAHCO 2M-22-24 RING WRENCH


Metric Deep Offset Double Ring End Wrenches with Chrome Finish

References
bahco:2M-22-24
rubix:80120408
ean:7314151001612
brand logo
brand logo
Technical specifications
Opening22x24
Length306 mm
See all Specifications

Product details : BAHCO 2M-22-24 RING WRENCH


Deep offset ring wrench set, metric. Standards: ISO 1085, ISO 10104 and DIN 838. Material: high alloy quality steel. Dynamic-Drive Profile 12 sided for a longer service life of screws and nuts. Chrome-plated, finely polished for high quality.

Strengths

Better accessibility|Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end|Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight370 g
Opening22x24
Length306 mm
Weight450 g
Finishingchromed
Typebox wrench
Show UNSPSC/ECL@SS
£ 24.55 excl. VAT
/ Each
£ 29.46 incl. VAT
  • Usually arrives within 14 working days