Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V72V075TRJP04
rubix:
230A3816
Technical specifications
Load capacity
80
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.39
excl. VAT
/
Each
£
12.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE-48637 LS-GSPO 125K
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX VSL200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
BLICKLE NYLON WHEEL PPN80/12G
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
BLICKLE 457945 LRA-TPA-100G-FI-GS10 SWIVEL BRAKE CASTOR W/M10 PIN
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V529RNB FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING