PROGARM 2700-KHA GREEN G-TEK ARC GLOVES
Size | 8 |
---|---|
Coating | Rubber |
Abrasion resistance level | 3 |
Size | 8 |
---|---|
Coating | Rubber |
Abrasion resistance level | 3 |
ESD | Yes |
Colour | Black |
Secondary colour | Green |
Material | Neoprene, Natural Rubber |
Usually arrives within 14 working days