PORTWEST A630G7R RAZOR - LITE GLOVE GREY
Size | 11 |
---|---|
Main material | HPPE |
Abrasion resistance level | 4 |
Size | 11 |
---|---|
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Leather |
Cuff style | Knitted |
Type | Glove |
Material | HPPE, Glass fibre |
Usually arrives within 14 working days