TRAFFISAFE TG5070/10 THERMAL LATEX PALM DIP GLOVES GREEN
Size | 7 |
---|---|
Cutting resistance level | X |
Abrasion resistance level | 4 |
Size | 7 |
---|---|
Cutting resistance level | X |
Abrasion resistance level | 4 |
Coating | Latex |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days