References
Ansell:70-750-9
Rubix:215A1432
Manufacturer :70750090
EAN:0076490492175



Product details : ANSELL HYFLEX 70-750 CUT DOT GRIP GLOVES 2X4XD 9 L
These premium gloves use innovative technology for improved cut resistance, excellent flexibility and a higher level of comfort.
Medium duty cut resistant gloves with dot grip.
Strengths
- The optimal combination of cut resistance, comfort and dexterity. Looking for maximum cut protection combined with superior longevity? Ansell’s HyFlex® range is the solution.These premium gloves use innovative technology for improved cut resistance, excellent flexibility and a higher level of user comfort.
- High performance redefined. Reserved exclusively for our premium gloves, Ansell’s cut resistance technology uses revolutionary engineered yarns with the highest cut-protection-to-weight ratio available. This makes the HyFlex® gloves ideal for handling sharp tools and materials.
Applications
Assembling metal parts and components|Body assembly|Handling sharp or irregular metal pieces
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | d |
| Main material | para-aramid |
| Abrasion resistance level | 2 |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- Usually arrives within 14 working days