Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 983 SYNTHETIC GLOVE 9 L
TEGERA 983 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 983
References
tegera:
983-9
rubix:
386A2333
ean:
7392626073500
Technical specifications
Size
9
Cutting resistance level
4
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 983 SYNTHETIC GLOVE 9 L
TEGERA® 983, Cut resistant glove, PU, palm-dipped, Dyneema® Diamond Technology, Lycra®, 15 gg, smooth finish, cut resistance level 4, cut resistance level B, Cat. II, breathable back, for precision work
Technical specifications
Attributes
Size
9
Cutting resistance level
4
Main material
HDPE
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.82
excl. VAT
/
Each
£
17.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 909 SYNTHETIC GLOVE 10 XL
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 7
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 9
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M
GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
TEGERA 987 SYNTHETIC GLOVE 10 XL
TRAFFIGLOV TG3240 LXT MICRODEX NITRILE AMBER 4X43B GLOVES 7/S
PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE LGE
TEGERA 990 SYNTHETIC GLOVE 9 L
GISS 886671 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 8
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 6/XS
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 6
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 7
TRAFFIGLOV TG3240 LXT MICRODEX NITRILE AMBER 4X43B GLOVES 11/2XL
SKYTEC SKG00017EJ TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 10/XL