Synthetic glove TEGERA 8807 INFINITY
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Other |
Food contact | Yes |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knit Wrist |
Type | Glove |
Material | CRF Technology / Glass fibre thread / Nylon / Spandex |
In stock: Next day delivery