Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
PORTWEST AP62G8R DERMIFLEX AQUA GLOVE GREYBK
References
portwest:
AP62G8RXXL
rubix:
2589103
ean:
5036108278176
Technical specifications
Size
2xl
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
Using innovative technology this glove repels liquid and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. Super light weight nitrile dipped palm, with a elastane liner provides enhanced comfort and grip.
Technical specifications
Attributes
Size
2xl
Coating
nitrile
Abrasion resistance level
4
Main material
nylon
Cuff style
knitted
Length
250
mm
Colour
black
Secondary colour
grey
Material
nylon, elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Portwest A150BKRXXL Fortis Grip Glove Black SIZE XXL
TEGERA 8801 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 863R SYNTHETIC GLOVE 7 S
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
A300-M BLUKNITWRISTGLOVE
TEGERA 5114 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 124 LEATHER GLOVE 11 2XL
TEGERA 8125 TEXTILE GLOVE 11 2XL
TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA 879 SYNTHETIC GLOVE 8 M
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
TEGERA 318 TEXTILE GLOVE 9 L
TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 5 2XS