Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 124 LEATHER GLOVE 11 2XL
TEGERA 124 LEATHER GLOVE 11 2XL
Leather glove TEGERA 124
References
tegera:
124-11
rubix:
386A0263
ean:
7392626012653
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 124 LEATHER GLOVE 11 2XL
TEGERA® 124, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, for fine assembly work
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 6
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
TEGERA 88700 LEATHER GLOVE 9 L
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
TEGERA 25 LEATHER GLOVE 8 M
TEGERA 320 SYNTHETIC LEATHER GLOVE 11 2XL
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 8/L
TEGERA 671 LEATHER GLOVE 6 XS
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 877 SYNTHETIC GLOVE 8 M
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 7
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10
GISS 840039 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S7
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL