Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
TEGERA 8830R glove
References
tegera:
8830R-10
rubix:
245A3230
ean:
7340118388137
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
Cut-resistant glove, winter lining, nitrile foam, coated palm, foam grip pattern, level D cut resistance, acrylic, CRF technology, nylon, polyester, stainless steel fiber, breathable, very comfortable. Packaging: Per 6 Pairs. Standards: EN388:2016, EN511:2006 and EN407:2020.
Strengths
Approved for handling food products. Reinforcement between thumb and forefinger. Withstands contact heat up to 250°C.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Material
Synthetic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Portwest A150GNRM Fortis Grip Glove Green M
TEGERA 340 LEATHER GLOVE 9 L
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
TEGERA 14 LEATHER GLOVE 11 2XL
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
TEGERA 932 TEXTILE GLOVE 11 2XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 8106T LEATHER GLOVE 9 L
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 9 PK1
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 321 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL