TRANEMO 599900 FR NECK PROTECTION NAVY ONE SIZE
TRANEMO BUFF SCARF FR 599900 MARINE
See technical informationReferences
Tranemo:59990003000
Rubix:261A2204
EAN:7393286159672
Product details : TRANEMO 599900 FR NECK PROTECTION NAVY ONE SIZE
Flame-retardant neck/throat protection. Provides appropriate protection when exposed to an arc flash. The neck/throat protection prevents molten metal splashes from entering through the collar. It can also be pulled over the head as a balaclava, thereby providing protection for the ears and scalp between the helmet and the collar. To provide protection to the front of the face, it can be pulled up at the front. The neck protection can also be worn as a scarf, thus providing protection against the cold. Material: 050: Cantex Heavy Rib, 300 g/m² Standards: EN ISO 14116 index 3, EN 1149-5,
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | polyamide |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Usually arrives within 14 working days
