Portwest Thermal Grip Glove
Size | 9 |
---|---|
Coating | Latex |
Cold protection (EN 511) | X1X |
Size | 9 |
---|---|
Coating | Latex |
Cold protection (EN 511) | X1X |
Main material | Latex |
Packaging | All gloves are packed in dozen pairs |
Lining | Acrylic |
Length | 250 mm |
Colour | Yellow |
Material | Acrylic, Latex |
In stock: Next day delivery