Textile Gloves
Size | 9 |
---|---|
Cold protection (EN 511) | X1X |
Main material | Nylon |
Size | 9 |
---|---|
Cold protection (EN 511) | X1X |
Main material | Nylon |
Food contact | Yes |
Packaging | 60 Carton |
Lining | 15GG;Merino Wool;Nylon;Seamless;Spandex |
Length | 250 mm |
Colour | Black |
Secondary colour | Black |
Material | 15GG;Merino Wool;Nylon;Seamless;Spandex (Lining);Textile (Cuff) |
Usually arrives within 14 working days