Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 57 LEATHER GLOVE 11 2XL
TEGERA 57 LEATHER GLOVE 11 2XL
Leather glove TEGERA 57
References
tegera:
57-11
rubix:
386A1160
ean:
7392626017238
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
220
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 57 LEATHER GLOVE 11 2XL
TEGERA® 57, Leather glove, winter-lined, 1,0-1,2 mm full grain oxhide, cotton, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
220
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.82
excl. VAT
/
Each
£
28.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 299 LEATHER GLOVE 12 3XL
TEGERA 296 LEATHER GLOVE 8 M
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
PORTWEST A140BKRL THERMAL GRIP GLOVE BLACK SIZE L
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 288 LEATHER GLOVE 7 S
TEGERA 295 LEATHER GLOVE 11 2XL
TEGERA 335 LEATHER GLOVE 11 2XL
REGATTA TRG202 800 THERMAL FINGERLESS MITTS BLACK Single
TEGERA 293 LEATHER GLOVE 11 2XL
TEGERA 117 LEATHER GLOVE 8 M
TEGERA 8810 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 682A SYNTHETIC GLOVE 9 L
TEGERA 191 LEATHER GLOVE 12 3XL