Tapered roller bearing Timken 497P-20902, Outer diameter: 108.712 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Power Dense Tapered Roller Bearing Cone
See technical informationReferences
Timken:497P-20902
Rubix:397A5710
EAN:0053893331164


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 108.712 mm |
| Width | 29.769 mm |
Product details : TIMKEN 497P-20902 TAPERED ROLLER BEARING CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,718x108,712x108,712 mm |
|---|---|
| Logistic Weight | 977 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 108.712 mm |
| Width | 29.769 mm |
| Bearing Clearance | cn |
| Weight | 0.98 kg |
| Series | 495 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 30.165 mm |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 183000 N |
Show UNSPSC/ECL@SS
£ 116.90 excl. VAT
/ Each
£ 140.28 incl. VAT
- Usually arrives within 14 working days