Tapered roller bearing NTN 4T-33287, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-33287
See technical informationReferences
NTN:4T-33287
Rubix:204A7393
EAN:4547359530803




Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 94.5 mm |
| Width | 30.162 mm |
Product details : NTN 4T-33287 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117,475x117,475x30,162 mm |
|---|---|
| Logistic Weight | 770 g |
| Inner diameter | 73.025 mm |
| Outer diameter | 94.5 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 175000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 28.23 excl. VAT
/ Each
£ 33.88 incl. VAT
- Delivery usually within ( 3 ) days