NTN - Tapered Roller Bearing - 4T-02420
Inner diameter | 55 mm |
---|---|
Outer diameter | 68.262 mm |
Width | 17.462 mm |
Logistics dimensions (L x W x H) | 68,262x68,262x17,462 mm |
---|---|
Logistic Weight | 162 g |
Inner diameter | 55 mm |
Outer diameter | 68.262 mm |
Width | 17.462 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days