BAHCO 3809-450-38-2.00-6 POWER HACK BAHCO SANDFLEX
Bi-metal machine saw blade Sandflex 3809
See technical informationSee documentsReferences
Bahco:3809-450-38-2.00-6
Rubix:122A1279
EAN:7311518114138

Documents
Product details : BAHCO 3809-450-38-2.00-6 POWER HACK BAHCO SANDFLEX
Suitable for all materials. Sandflex is a virtually unbreakable bi-metal saw blade. Saw blade that does not splinter and that can withstand a large supply pressure and machines accurately and quickly. Sandflex saw blades are safer in all conditions, especially on old machines or with inexperienced users
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Centre-centre hole | 18 mm |
| Height | 450 mm |
| Thickness | 2 mm |
| Body material | steel |
| Cutting width | 38 mm |
| Number of teeth to the inch | 6 |
Show UNSPSC/ECL@SS
£ 42.18 excl. VAT
/ Each
£ 50.62 incl. VAT
- Delivery usually within ( 14 ) days
