Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
Button magnets
References
roebuck:
4971915
rubix:
210347
Technical specifications
Force
29,4
N
Length
15.9
mm
Shape
Cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
Cylindrical magnet.
The two poles are located at one end of the cylinder, separated by a slot.
These magnets are designed primarily for applications with attraction.
Technical specifications
Attributes
Force
29,4
N
Length
15.9
mm
Shape
Cylindrical
Height
15.9
mm
Diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
ECLIPSEMAG E897 FERRITE LIMPET POT 100X15.5MM M6 W/JACK
ECLIPSEMAG E844 ALNICO RECTANGULAR BAR 20X10X5MM PK2
ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK
GISS 834BH POT MAGNET 35 X 30MM 210309EU
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
ECLIPSEMAG E895 FERRITE LIMPET POT 66X10.7MM M6 W/JACK
ECLIPSEMAG E846 ALNICO RECTANGULAR BAR 60X15X5MM PK2
ECLIPSEMAG E845 ALNICO RECTANGULAR BAR 40X12.5X5MM PK2
GISS 210306EU 831BH POT MAGNET 17 X 16MM
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM