GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023


Magnetic Safety Switch

References
guardmaster:GU-440N-G02023
rubix:128A7485

Product details : GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023


The Ferrogard FRS 6, 9 and 10 are magnetically actuated non-contact safety switches which offer reliability and a high tolerance to misalignment. Designed to be installed on a guard door, the action of the magnetic actuator being removed from the switch opens the N.C. safety contacts therefore isolating the control power to the machines primary control element. Moulded in ABS plastic with a slim rectangular housing to accommodate narrow mounting areas and sealed to IP67 (NEMA 6P), these non-contact switches are ideal for wet environments. They have two active sensing faces allowing more flexible mounting options.

Strengths

Extensive range of different housing styles and mounting
options
RFID coded devices available
Stainless steel versions available which are suitable for use in
harsh environments
Plastic or metal housing versions available

Applications

Suitable for wet environment

Technical specifications


Attributes
No attributes to display for this product
£ 156.36 excl. VAT
/ Each
£ 187.63 incl. VAT
  • Usually arrives within 14 working days