Precision / Spindle bearing SNR CH.7005.HV.DU.J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision bearings CH
See technical informationReferences
SNR:CH.7005.HV.DU.J74
Rubix:394A5518
EAN:3413520360382



Product details : SNR CH7005HVDUJ74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mtoch7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 371.36 excl. VAT
/ Each
£ 445.63 incl. VAT
- Usually arrives within 14 working days
