Precision / Spindle bearing SNR CH.7203.CG1.DUJ74, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm

Precision bearings CH

See technical information

References

SNR:CH.7203.CG1.DUJ74
Rubix:394A5636
EAN:3413520458904
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : SNR CH7203CG1DUJ74 PRECISION BALL BEARINGS


High-precision angular contact ball bearing, laminated resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingopen
Seriesmtoch7200
Cagesteel
£ 455.86 excl. VAT
/ Each
£ 547.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories