Grooved and lock nut Timken TAN24, Female thread: 4,716-12 (12 filets/pouce, NS classe 3) | Nominal diameter (metric): 120 mm
Bearing Accessories
See technical informationReferences
Timken:TAN24
Rubix:100A1338
EAN:0053893001531


Technical specifications
| Nominal diameter (metric) | 120 mm |
|---|---|
| Female thread | 4,716-12 (12 filets/pouce, ns classe 3) |
Product details : TIMKEN TAN24 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 162x162x27 mm |
|---|---|
| Logistic Weight | 1060 g |
| Packaged dimensions (D x W x H) | 162x162x27 mm |
| Package weight | 1060 g |
| Nominal diameter (metric) | 120 mm |
| Female thread | 4,716-12 (12 filets/pouce, ns classe 3) |
| Thread-cutting pitch | 2.1167 mm |
| Material | steel |
| Outer diameter | 155.6 mm |
| Diameter across flats | 144.48 mm |
| Weight | 1.061 kg |
Show UNSPSC/ECL@SS
£ 223.39 excl. VAT
/ Each
£ 268.07 incl. VAT
- Delivery usually within ( 7 ) days