Locknut
Nominal diameter (metric) | 180 mm |
---|---|
Female thread | M150x2 |
Logistics dimensions (L x W x H) | 24x180x180 mm |
---|---|
Logistic Weight | 1470 g |
Nominal diameter (metric) | 180 mm |
Female thread | M150x2 |
Material | Steel |
Outer diameter | 180 mm |
Diameter across flats | 150 mm |
Width | 24 mm |
Series | KML |
Usually arrives within 14 working days