Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Locknut
See technical informationReferences
FAG:HM3052
Rubix:229A1221
Manufacturer :0167314500000
EAN:4012801218412

Product details : FAG HM3052 LOCK NUT 167314500000
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x310x310 mm |
|---|---|
| Logistic Weight | 5700 g |
| Nominal diameter (metric) | 310 mm |
| Female thread | tr260x4 |
| Material | steel |
| Outer diameter | 310 mm |
Show UNSPSC/ECL@SS
£ 451.24 excl. VAT
/ Each
£ 541.49 incl. VAT
- Delivery usually within ( 7 ) days
