NSK Groove Nut AN
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M90x2 |
Logistic Weight | 555 g |
---|---|
Nominal diameter (metric) | 90 mm |
Female thread | M90x2 |
Thread-cutting pitch | 2 mm |
Outer diameter | 120 mm |
Diameter across flats | 90 mm |
Width | 16 mm |
Series | AN |
Usually arrives within 14 working days