Grooved and lock nut FAG KML24, Female thread: M120x2 | Nominal diameter (metric): 145 mm
Locknut
See technical informationReferences
FAG:KML24
Rubix:157A9862
Manufacturer :0192026790000
EAN:4012801223140

Product details : FAG KML24 LOCKNUT
Locknuts KML, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x145x145 mm |
|---|---|
| Logistic Weight | 820 g |
| Nominal diameter (metric) | 145 mm |
| Female thread | m120x2 |
| Material | steel |
| Outer diameter | 145 mm |
| Diameter across flats | 120 mm |
Show UNSPSC/ECL@SS
£ 86.75 excl. VAT
/ Each
£ 104.10 incl. VAT
- Delivery usually within ( 7 ) days
