Grooved and lock nut AKN from MECALINE KMTA22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMTA22-AKN
Rubix:239A0688
Manufacturer :890825
EAN:4055953044942

Documents
Product details : KMTA22-AKN LOCK NUT KMTA 22
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 110 mm |
|---|---|
| Female thread | m110x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 140 mm |
| Diameter across flats | 112 mm |
| Weight | 1.45 kg |
Show UNSPSC/ECL@SS
£ 266.34 excl. VAT
/ Each
£ 319.61 incl. VAT
- Usually arrives within 14 working days
