Grooved and lock nut AKN from MECALINE HM3056-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm


LOCKNUTS

References
akn from mecaline:HM3056-AKN
rubix:239A0550
manufacturer :890703
ean:4055953074383
brand logo
brand logo
Technical specifications
Nominal diameter (metric)280 mm
Female threadTr 280x4
See all Specifications

Product details : HM3056-AKN LOCK NUT HM 3056


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with trapezoidal thread

Technical specifications


Attributes
Nominal diameter (metric)280 mm
Female threadTr 280x4
Thread-cutting pitch4 mm
MaterialSteel
Outer diameter330 mm
Diameter across flats310 mm
Width38 mm
Weight6.78 kg
SeriesHM30
Show UNSPSC/ECL@SS
£ 492.85 excl. VAT
/ Each
£ 591.42 incl. VAT
  • Usually arrives within 14 working days