Grooved and lock nut PTN KM24, Female thread: M120×2 | Nominal diameter (metric): 120 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM24
Rubix:218A1352
Manufacturer :857445
EAN:3660338127007




Documents
Product details : PTN 857445 LOCK NUT KM24
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 120 mm |
|---|---|
| Female thread | m120×2 |
| Thread-cutting pitch | 120 mm |
| Material | steel |
| Outer diameter | 155 mm |
| Diameter across flats | 138 mm |
| Weight | 0.98 kg |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ Each
£ 48.12 incl. VAT
- Usually arrives within 14 working days
