Grooved and lock nut FAG HM48T, Female thread: Tr240X4 | Nominal diameter (metric): 300 mm
Locknut
See technical informationReferences
FAG:HM48T
Rubix:213A6897
Manufacturer :0167315060000
EAN:4012801218580

Product details : FAG HM48T LOCK NUT
Locknut HM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x300x300 mm |
|---|---|
| Logistic Weight | 6500 g |
| Nominal diameter (metric) | 300 mm |
| Female thread | tr240x4 |
| Material | steel |
| Outer diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 446.50 excl. VAT
/ Each
£ 535.80 incl. VAT
- Delivery usually within ( 7 ) days
