Grooved and lock nut SKF N 12, Female thread: 2,36 in - 18 | Nominal diameter (metric): 59.944 mm
Lock Nut
See technical informationReferences
SKF:N 12
Rubix:106A2415
EAN:7316570571882


Technical specifications
| Nominal diameter (metric) | 59.944 mm |
|---|---|
| Female thread | 2,36 in - 18 |
Product details : SKF LOCK NUT N 12
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Nominal diameter (metric) | 59.944 mm |
| Female thread | 2,36 in - 18 |
| Thread-cutting pitch | 18 mm |
| Outer diameter | 80.289 mm |
| Diameter across flats | 80.289 mm |
| Weight | 0.21 kg |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- Delivery usually within ( 3 ) days