References
SNR:KM24
Rubix:200A5039
EAN:3413520529550

Documents
Product details : SNR KM24 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x40 mm |
|---|---|
| Logistic Weight | 1130 g |
| Female thread | m120x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 155 mm |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
- Usually arrives within 14 working days
