Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA LOCKNUT AM35
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Precision locknut
References
ina:
AM35
rubix:
200A4341
manufacturer :
0077062780000
ean:
4012802032161
Technical specifications
Nominal diameter (metric)
65
mm
Female thread
M35X1,5
See all Specifications
Product details
Technical specifications
Product details : INA LOCKNUT AM35
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
320
g
Nominal diameter (metric)
65
mm
Female thread
M35X1,5
Outer diameter
65
mm
Width
22
mm
Series
AM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.13
excl. VAT
/
Each
£
108.16
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMTA 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR KM36, Female thread: M180x3
Grooved and lock nut Timken TAN136
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR KM28, Female thread: M140x2
Grooved and lock nut FAG KM23, Female thread: M115x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR TBPR40, Nominal diameter (metric): 40 mm
Grooved and lock nut SNR BP60
Grooved and lock nut PTN KM3, Female thread: M17×1 | Nominal diameter (metric): 17 mm
Grooved and lock nut FAG KM36, Female thread: M180x3 | Nominal diameter (metric): 230 mm
Grooved and lock nut SKF HM 48 T, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SNR BP35
Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Grooved and lock nut SNR HM3096