Lock Nuts and Locking Device
Nominal diameter (metric) | 150 mm |
---|---|
Female thread | m 150x2 |
Logistics dimensions (L x W x H) | 32x185x150 mm |
---|---|
Logistic Weight | 1853,7 g |
Nominal diameter (metric) | 150 mm |
Female thread | m 150x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 185 mm |
Diameter across flats | 150 mm |
Width | 32 mm |
Weight | 2 kg |
Series | kmt |
Usually arrives within 14 working days