Grooved and lock nut PTN KM14, Female thread: M70×2 | Nominal diameter (metric): 70 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM14
Rubix:218A1342
Manufacturer :857435
EAN:3660338126901




Documents
Product details : PTN 857435 LOCK NUT KM14
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 70 mm |
|---|---|
| Female thread | m70×2 |
| Thread-cutting pitch | 70 mm |
| Material | steel |
| Outer diameter | 92 mm |
| Diameter across flats | 85 mm |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 39.85 excl. VAT
/ 5 pieces
£ 47.82 incl. VAT
- Usually arrives within 14 working days
