Lock Nut HM..T
Nominal diameter (metric) | 260 mm |
---|---|
Female thread | tr 260x4 |
Logistics dimensions (L x W x H) | 34x310x310 mm |
---|---|
Logistic Weight | 4900 g |
Nominal diameter (metric) | 260 mm |
Female thread | tr 260x4 |
Thread-cutting pitch | 4 mm |
Material | steel |
Outer diameter | 310 mm |
Diameter across flats | 260 mm |
Width | 34 mm |
Weight | 5.7 kg |
Series | hm |
Usually arrives within 14 working days