Grooved and lock nut Timken KM 9, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Lock Nut Series: KM
See technical informationSee documentsReferences
Timken:KM 9
Rubix:105A6795
EAN:0087796028845



Documents
Product details : TIMKEN KM9 LOCKNUT
Shaft nut Timken
Bearing Accessories
Technical specifications
Attributes
| Nominal diameter (metric) | 45 mm |
|---|---|
| Female thread | m45x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 65 mm |
| Diameter across flats | 45 mm |
| Weight | 0.12 kg |
Show UNSPSC/ECL@SS
£ 33.50 excl. VAT
/ 5 pieces
£ 40.20 incl. VAT
- Delivery usually within ( 7 ) days
