BAHCO 2-304-14-2-0 14CM 1/2ROUND NEEDLE FILE CUT2
Precision Needle Files - Half Round
See technical informationReferences
Bahco:2-304-14-2-0
Rubix:601687
EAN:7311518044190

Product details : BAHCO 2-304-14-2-0 14CM 1/2ROUND NEEDLE FILE CUT2
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: surfaces taper to a point, flat and convex surfaces double cut
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces parallel flat and convex, both double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: surfaces taper to a point, flat and convex surfaces double cut
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces parallel flat and convex, both double cut
Packing: 10 pieces per box
Strengths
Needle Half-Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | half-round |
| Length | 140 mm |
| Handle | without |
| Type of cut | soft |
| Section | 5 mm |
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
- Delivery usually within ( 14 ) days
