BAHCO 1-102-06-3-0 6IN PILLAR FILE CUT 3
Pillar files for bastard/semi-soft/soft cuts, without handle
See technical informationReferences
Bahco:1-102-06-3-0
Rubix:247A4462
EAN:7311518019204

Product details : BAHCO 1-102-06-3-0 6IN PILLAR FILE CUT 3
For jobs where a standard flat hand file, ref. 1-100, is too wide or too thick, e.g. for filing of narrow grooves
Easier access where a standard file is too large
Pillar file is a flat file of a slimmer design
For the manufacture of dies and punches, etc.
Shape: edges and surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, one edge uncut, other edge single cut
Industry pack unhandled
Easier access where a standard file is too large
Pillar file is a flat file of a slimmer design
For the manufacture of dies and punches, etc.
Shape: edges and surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, one edge uncut, other edge single cut
Industry pack unhandled
Strengths
Engineering Pillar Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Shape | pillar |
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 9 mm |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 14 ) days
