Precision Tapered Roller Bearing Cone
Inner diameter | 77.788 mm |
---|---|
Outer diameter | 101.092 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 30,988x101,092x101,092 mm |
---|---|
Logistic Weight | 910 g |
Packaged dimensions (D x W x H) | 131,826x131,826x33,274 mm |
Package weight | 909,9 g |
Inner diameter | 77.788 mm |
Outer diameter | 101.092 mm |
Width | 31 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days