Single Row - Cup
Inner diameter | 289.56 mm |
---|---|
Outer diameter | 31.991 mm |
Width | 7.938 mm |
Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
---|---|
Package weight | 3830,6 g |
Inner diameter | 289.56 mm |
Outer diameter | 31.991 mm |
Width | 7.938 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days