Tapered roller bearing Timken 48685-90053, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 87.376 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:48685-90053
Rubix:396A9810
Manufacturer :100038897
EAN:0053893315324






Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 87.376 mm |
Product details : TIMKEN 48685-90053 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,376x200,152x200,152 mm |
|---|---|
| Logistic Weight | 7570 g |
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
| Package weight | 7570 g |
| Inner diameter | 142.875 mm |
| Outer diameter | 200.025 mm |
| Width | 87.376 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,799.45 excl. VAT
/ Each
£ 3,359.34 incl. VAT
- Usually arrives within 14 working days