Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM451349-90098 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 451349-90098
Tapered roller bearing Timken
References
timken:
LM 451349-90098
rubix:
100A9685
ean:
0053893815251
Product details
Technical specifications
Product details : TIMKEN LM451349-90098 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,091.23
excl. VAT
/
Each
£
7,309.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-25577/25523, Outer diameter: 82.931 mm | Inner diameter: 42.875 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
Tapered roller bearing Timken 15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.463 mm
Tapered roller bearing NSK 30210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing SKF T4DB 170, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 33.86 mm
Tapered roller bearing NTN 4T-528/522, Outer diameter: 101.6 mm | Inner diameter: 47.625 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-LM11949L/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing NTN 4T-02475, Outer diameter: 49.5 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-02875, Outer diameter: 54.2 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 48290-90128, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing SKF T7FC 055/CL7C, Outer diameter: 115 mm | Inner diameter: 55 mm | Width: 34 mm
Tapered roller bearing SKF 32006 X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken NA 435SW-90066
Tapered roller bearing NTN 33017U, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm