Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-1930 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-1930
Tapered roller bearing NTN
References
ntn:
4T-1930
rubix:
394A7098
ean:
4547359885576
Technical specifications
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-1930 TAPERED ROLLER BEARING
Technical specifications
Attributes
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken H 936349-902C1
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken KLM29749C
Tapered roller bearing Timken 783-90233, Outer diameter: 181.102 mm | Inner diameter: 100.076 mm | Width: 104.902 mm
Tapered roller bearing NTN 4T-12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-30305D, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing SNR 31309A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing Timken LL 103049-90010
Tapered roller bearing Timken L 163149-902A4
Tapered roller bearing Timken H913843/H913810
Tapered roller bearing Timken 495A-902B1, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken 368/362B
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing Timken 39414X, Outer diameter: 105 mm | Inner diameter: 64 mm | Width: 15.999 mm
Tapered roller bearing SNR 32217.A, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm