Precision Tapered Roller Bearing Cone
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 146.558 mm |
Width | 41.402 mm |
Logistics dimensions (L x W x H) | 41,402x146,558x146,558 mm |
---|---|
Logistic Weight | 2213 g |
Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
Inner diameter | 114.3 mm |
Outer diameter | 146.558 mm |
Width | 41.402 mm |
Usually arrives within 14 working days