Timken Tapered Roller Bearing 385
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 96.84 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21,946x74,539x74,539 mm |
---|---|
Logistic Weight | 415 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 414,6 g |
Inner diameter | 57.15 mm |
Outer diameter | 96.84 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 385 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days